Motion
48611024

ACCUPRO
48611024

5/16 Inch x 6 Inch Long, Solid Carbide Round Micrograin Grade, 0.0000 to 0.0005 Inch Tolerance
Mi Item #11751009
MFR #48611024
Price$135.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ACCUPRO
48611024

5/16 Inch x 6 Inch Long, Solid Carbide Round Micrograin Grade, 0.0000 to 0.0005 Inch Tolerance
Mi Item #11751009
MFR #48611024

Mfr description
48611024 5/16 INCH X 6 INCH LONG, SOLID
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$135.13/each

Specifications

Dimensions

  • Diameter
    5/16 in
  • Overall Length
    6 in

Details

  • Material
    Solid Carbide
  • Material Grade
    Micrograin
  • Tolerance
    +.000 - .0005 in
  • Type
    Solid Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)