Motion
48611545

ACCUPRO
48611545

1/4 Inch x 3 Inch Long, Solid Carbide Round Micrograin Grade, 0.0000 to 0.0005 Inch Tolerance
Mi Item #11751010
MFR #48611545
Price$43.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ACCUPRO
48611545

1/4 Inch x 3 Inch Long, Solid Carbide Round Micrograin Grade, 0.0000 to 0.0005 Inch Tolerance
Mi Item #11751010
MFR #48611545

Mfr description
48611545 1/4 INCH X 3 INCH LONG, SOLID
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.28/each

Specifications

Dimensions

  • Diameter
    1/4 in
  • Overall Length
    3 in

Details

  • Material
    Solid Carbide
  • Material Grade
    Micrograin
  • Tolerance
    +.000 - .0005 in
  • Type
    Solid Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)