Motion
52463742

ACCUPRO
52463742

NMTB40 Taper Shank 1-3/4 - 2" Cutting Diam 3/4" Pilot Shell Mill Holder 0.87" Projection Flange to Nose End, Through-Spindle Coolant
Mi Item #11751013
MFR #52463742
Price$362.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ACCUPRO
52463742

NMTB40 Taper Shank 1-3/4 - 2" Cutting Diam 3/4" Pilot Shell Mill Holder 0.87" Projection Flange to Nose End, Through-Spindle Coolant
Mi Item #11751013
MFR #52463742

Mfr description
52463742 52463742 3/4-0.87" NMTB40 SHELL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$362.18/each

Specifications

Dimensions

  • Lock Screw Thread Size
    3/8-24
  • Pilot Diameter
    3/4 in
  • Shell Mill Cutting Diameter Range
    1-3/4 - 2 in
  • Taper Size
    NMTB40

Details

  • Coolant Type
    Through-Spindle
  • Projection Flange To Nose End
    0.8700 in
  • Shank Type
    Taper Shank
  • Through Coolant
    Yes
  • TIR
    0.0002 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)