Motion
52463759

ACCUPRO
52463759

NMTB40 Taper Shank 2-1/4 - 2-3/4" Cutting Diam 1" Pilot Shell Mill Holder 1.31" Projection Flange to Nose End, Through-Spindle Coolant
MI ITEM #11751014
MFR #52463759
List Price$391.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ACCUPRO
52463759

NMTB40 Taper Shank 2-1/4 - 2-3/4" Cutting Diam 1" Pilot Shell Mill Holder 1.31" Projection Flange to Nose End, Through-Spindle Coolant
MI ITEM #11751014
MFR #52463759

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$391.10/each for your price

Overview

Mfr description
52463759 52463759 1-1.31" NMTB40 SHELLMI

Specifications

  • Coolant Type
    Through-Spindle
  • Lock Screw Thread Size
    1/2-20
  • Pilot Diameter
    1 in
  • Projection Flange To Nose End
    1.3100 in
  • Shank Type
    Taper Shank
  • Shell Mill Cutting Diameter Range
    2-1/4 - 2-3/4 in
  • Taper Size
    NMTB40
  • Through Coolant
    Yes
  • TIR
    0.0002 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought