Motion
52463767

ACCUPRO
52463767

NMTB40 Taper Shank 3 - 3-1/2" Cutting Diam 1-1/4" Pilot Shell Mill Holder 1-1/2" Projection Flange to Nose End, Through-Spindle Coolant
Mi Item #11751015
MFR #52463767
Price$490.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ACCUPRO
52463767

NMTB40 Taper Shank 3 - 3-1/2" Cutting Diam 1-1/4" Pilot Shell Mill Holder 1-1/2" Projection Flange to Nose End, Through-Spindle Coolant
Mi Item #11751015
MFR #52463767

Mfr description
52463767 52463767 1-1/4-1.50" NMTB40 SHE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$490.28/each

Specifications

Dimensions

  • Lock Screw Thread Size
    2018-05-08
  • Pilot Diameter
    1-1/4 in
  • Shell Mill Cutting Diameter Range
    3 - 3-1/2 in
  • Taper Size
    NMTB40

Details

  • Coolant Type
    Through-Spindle
  • Projection Flange To Nose End
    1.5000 in
  • Shank Type
    Taper Shank
  • Through Coolant
    Yes
  • TIR
    0.0002 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)