Motion
52463833

ACCUPRO
52463833

1/16" x 3/4" BT30 Taper Shank Single Angle TG/PG 75 Collet Chuck: 2-1/2" Projection, 0.0002" TIR, Balanced to 20,000 RPM, Through-Spindle Coolant
MI ITEM #11751016
MFR #52463833
Price$372.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ACCUPRO
52463833

1/16" x 3/4" BT30 Taper Shank Single Angle TG/PG 75 Collet Chuck: 2-1/2" Projection, 0.0002" TIR, Balanced to 20,000 RPM, Through-Spindle Coolant
MI ITEM #11751016
MFR #52463833

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$372.13/each

Specifications

Dimensions

  • Collet Nut Diameter
    1.8900 in
  • Projection
    2.5000 in
  • Taper Size
    BT30

Details

  • Balanced To
    20,000 rpm
  • Collet Series
    TG/PG 75
  • Collet System
    Single Angle
  • Coolant Type
    Through-Spindle
  • Maximum Collet Capacity
    3/4 in
  • Minimum Collet Capacity
    1/16 in
  • PSC Code
    5136
  • Shank Type
    Taper Shank
  • Through Coolant
    Yes
  • TIR
    0.0002 in

Overview

Mfr description
52463833 52463833 75-2.50" BT30 TAPR TG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought