Motion
55172191

ACCUPRO
55172191

1/4", 1/2" LOC, 3/8" Shank Diam, 2-5/16" OAL, 2 Flute, Powdered Metal Square End Mill Single End, Uncoated, Spiral Flute, 30° Helix, Centercutting, Right Hand Cut, Right Hand Flute
MI ITEM #11751017
MFR #55172191
List Price$35.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ACCUPRO
55172191

1/4", 1/2" LOC, 3/8" Shank Diam, 2-5/16" OAL, 2 Flute, Powdered Metal Square End Mill Single End, Uncoated, Spiral Flute, 30° Helix, Centercutting, Right Hand Cut, Right Hand Flute
MI ITEM #11751017
MFR #55172191

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$35.68/each for your price

Overview

Mfr description
55172191 1/4", 1/2" LOC, 3/8" SHANK DIA,
  • Center Cutting tools have one or more cutting edges at the tip and are used in a variety of applications including plunging, drilling or ramping.
  • Powdered Metal (PM) is tougher and more cost effective than solid carbide. It is commonly used on highly abrasive materials including high silicon aluminums.
  • Spiral flutes are constructed of a high flute angle to remove chips more easily.
  • Uncoated tools do not feature supportive treatments on the cutting edge. They are are used at reduced speeds for general applications on nonferrous metals.

Specifications

  • Mill Diameter
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Extended Reach
    No
  • Helix Angle
    30
  • Overall Length
    4-1/2 in
  • Center Cutting
    Center Cutting
  • Chipbreaker
    No
  • Coating
    Uncoated
  • Cutting Direction
    Right Hand
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    Powdered Metal
  • Shank Diameter Tolerance
    -0.0001/-0.0005 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought