Motion
58716481

ACCUPRO
58716481

1/16" Diam 4 Flute Single End Solid Carbide 0.005" Corner Radius End Mill, AlTiN, 1-1/2" OAL, 3/16" LOC, 1/8" Shank Diam, 30° Helix, RH Cut, RH Flute, Centercutting
Mi Item #11751021
MFR #58716481
Price$44.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ACCUPRO
58716481

1/16" Diam 4 Flute Single End Solid Carbide 0.005" Corner Radius End Mill, AlTiN, 1-1/2" OAL, 3/16" LOC, 1/8" Shank Diam, 30° Helix, RH Cut, RH Flute, Centercutting
Mi Item #11751021
MFR #58716481

Mfr description
58716481 1/16" DIAM 4 FLUTE SOLID
  • Aluminum titanium nitride (AlTiN) is one of the most abrasive-resistant and hardest of the coatings
  • It is commonly used for machining aircraft and aerospace material, nickel alloys, stainless steel, titanium, cast iron and carbon steel
  • Solid carbide provides better rigidity than high speed steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.73/each

Specifications

Dimensions

  • Corner Radius  
    0.0050 in
  • Helix Angle
    30.00
  • Length of Cut  
    0.1875 in
  • Mill Diameter  
    0.0625 in
  • Overall Length
    1-1/2 in
  • Shank Diameter  
    1/8 in

Details

  • Center Cutting
    Yes
  • Corner Radius Tolerance
    +/-0.001 in
  • Cutting Direction
    Right Hand
  • End Type
    Corner Radius
  • Extended Reach
    No
  • Finish Coating
    AlTiN
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    Solid Carbide
  • Material Grade
    Micrograin
  • Number Of Flutes  
    4
  • Shank Diameter Tolerance
    -0.0001/-0.0004 in
  • Single Or Double End
    Single
  • Variable Index
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)