Motion
58746652

ACCUPRO
58746652

0.05", 0.075" LOC, 1/8" Shank Diam, 2-1/2" OAL, 3 Flute, Solid Carbide Square End Mill Single End, Uncoated, Spiral Flute, 30° Helix, Centercutting, Series Miniature
MI ITEM #11751022
MFR #58746652
List Price$73.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ACCUPRO
58746652

0.05", 0.075" LOC, 1/8" Shank Diam, 2-1/2" OAL, 3 Flute, Solid Carbide Square End Mill Single End, Uncoated, Spiral Flute, 30° Helix, Centercutting, Series Miniature
MI ITEM #11751022
MFR #58746652

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$73.65/each for your price

Overview

Mfr description
58746652 0.05", 0.075" LOC, 1/8" SHANK
  • Center Cutting tools have one or more cutting edges at the tip and are used in a variety of applications including plunging, drilling or ramping.
  • Solid carbide provides better rigidity than high speed steel. It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
  • Spiral flutes are constructed of a high flute angle to remove chips more easily.
  • Uncoated tools do not feature supportive treatments on the cutting edge. They are are used at reduced speeds for general applications on nonferrous metals.

Specifications

  • Mill Diameter
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Extended Reach
    Yes
  • Helix Angle
    30
  • Reach Length
    0.25 in
  • Overall Length
    4-1/2 in
  • Center Cutting
    Center Cutting
  • Chipbreaker
    No
  • Coating
    Uncoated
  • Flute Type
    Spiral
  • Material
    Solid Carbide
  • Series List
    Miniature
  • Shank Diameter Tolerance
    -0.0001/-0.0003 in
  • Variable Helix
    No
  • Variable Index
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought