Motion
61613543

ACCUPRO
61613543

3/32", 120° Point, Solid Carbide Micro Drill Bit 38mm OAL, 12mm Flute Length, 3mm Shank Diam, Series Miniature
MI ITEM #11751025
MFR #61613543
List Price$42.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ACCUPRO
61613543

3/32", 120° Point, Solid Carbide Micro Drill Bit 38mm OAL, 12mm Flute Length, 3mm Shank Diam, Series Miniature
MI ITEM #11751025
MFR #61613543

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$42.45/each for your price

Overview

Mfr description
61613543 61613543 3/32" 2.38MM 120D CARB

Specifications

  • Cutting Direction
    Right Hand
  • Drill Bit Finish
    Bright
  • Drill Bit Grade
    High Performance
  • Drill Bit Material
    Solid Carbide
  • Drill Bit Size
    0.0937 in - 3/32 in - 2.38 mm
  • Drill Point Angle
    120
  • Flute Length
    12.00 mm
  • Flute Type
    Spiral
  • Overall Length
    38 mm
  • Point Type
    Standard
  • Series
    Miniature
  • Shank Diameter
    3 mm
  • Shank Type
    Straight
  • Spiral Type
    Regular Spiral
  • Through Coolant
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought