Motion
62662416

ACCUPRO
62662416

5/16-18 3B 3 Flute Oxide Finish Vanadium High Speed Steel Spiral Point Tap, Plug Chamfer, Right Hand Thread, 2-23/32" OAL, 22mm Thread Length, 8.077mm Shank Diam, H3
Mi Item #11751027
MFR #62662416
Price$42.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ACCUPRO
62662416

5/16-18 3B 3 Flute Oxide Finish Vanadium High Speed Steel Spiral Point Tap, Plug Chamfer, Right Hand Thread, 2-23/32" OAL, 22mm Thread Length, 8.077mm Shank Diam, H3
Mi Item #11751027
MFR #62662416

Mfr description
62662416 62662416 5/16-18 H3 3FL SO F/SS
  • Oxide, also known as black oxide or steam oxide, is a surface treatment that prevents chip building, galling and welding on the workpiece. It is commonly used on low carbons, stainless steel and ferrous metals.
  • Plug chamfers are the most commonly used chamfer and are designed for efficiently threading through and blind holes. They have 3 to 5 threads.
  • Vanadium High Speed Steel (HSSE) is made of high speed steel, carbon, vanadium carbide and other alloys to increase abrasive wear resistance and toughness. It is commonly used in general applications on stainless steels and high silicon aluminums.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.53/each

Specifications

Dimensions

  • Overall Length
    2-23/32 in
  • Oversize
    No
  • Thread Size
    M6x1.00 mm

Details

  • Chamfer
    Plug
  • Class of Fit
    3B
  • Finish Coating
    Oxide
  • Material
    Vanadium High Speed Steel
  • Material Application
    Stainless Steel
  • Material Grade
    3% Vanadium HSS
  • Number Of Flutes  
    3
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
  • Through Coolant
    NonThrough Coolant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)