Motion
62666771

ACCUPRO
62666771

1/4-20 3 Flute 3B Modified Bottoming Spiral Flute Tap, Vanadium High Speed Steel, Bright Finish, 2-1/2" OAL, Right Hand Flute, Right Hand Thread, H3
MI ITEM #11751032
MFR #62666771
Price$33.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ACCUPRO
62666771

1/4-20 3 Flute 3B Modified Bottoming Spiral Flute Tap, Vanadium High Speed Steel, Bright Finish, 2-1/2" OAL, Right Hand Flute, Right Hand Thread, H3
MI ITEM #11751032
MFR #62666771

Mfr description
62666771 62666771 1/4-20 H3 3F BRT F/STL
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.
  • Modified bottoming chamfers are similar to bottoming chamfers, but they are longer and have more teeth. They are used for threading blind holes and have 2 to 2-1/2 threads.
  • Vanadium High Speed Steel (HSSE) is made of high speed steel, carbon, vanadium carbide and other alloys to increase abrasive wear resistance and toughness. It is commonly used in general applications on stainless steels and high silicon aluminums.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.35/each

Specifications

Dimensions

  • Helix Angle
    33 °
  • Overall Length
    2-1/2 in
  • Oversize
    No
  • Shank Diameter
    6.48 mm
  • Thread Length
    12.00 mm
  • Thread Size
    1/4-20 in

Details

  • Chamfer
    Modified Bottoming
  • Class of Fit
    3B
  • Finish Coating
    Bright
  • Flute Direction
    Right Hand
  • Flute Type
    Medium Spiral
  • Material
    Vanadium High Speed Steel
  • Material Grade
    3% Vanadium HSS
  • Number Of Flutes  
    3
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
  • Through Coolant
    NonThrough Coolant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)