Motion
62667126

ACCUPRO
62667126

1/4-20 3B 3 Flute Oxide Finish Vanadium High Speed Steel Spiral Point Tap, Plug Chamfer, Right Hand Thread, 2-1/2" OAL, 19mm Thread Length, 6.477mm Shank Diam, H3
MI ITEM #11751033
MFR #62667126
List Price$37.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ACCUPRO
62667126

1/4-20 3B 3 Flute Oxide Finish Vanadium High Speed Steel Spiral Point Tap, Plug Chamfer, Right Hand Thread, 2-1/2" OAL, 19mm Thread Length, 6.477mm Shank Diam, H3
MI ITEM #11751033
MFR #62667126

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$37.28/each for your price

Overview

Mfr description
62667126 62667126 1/4-20 H3 3FL SO F/SS
  • Oxide, also known as black oxide or steam oxide, is a surface treatment that prevents chip building, galling and welding on the workpiece. It is commonly used on low carbons, stainless steel and ferrous metals.
  • Plug chamfers are the most commonly used chamfer and are designed for efficiently threading through and blind holes. They have 3 to 5 threads.
  • Vanadium High Speed Steel (HSSE) is made of high speed steel, carbon, vanadium carbide and other alloys to increase abrasive wear resistance and toughness. It is commonly used in general applications on stainless steels and high silicon aluminums.

Specifications

  • Material
    Vanadium High Speed Steel
  • Finish Coating
    Oxide
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Overall Length
    2-1/2 in
  • Class of Fit
    3B
  • Material Application
    Stainless Steel
  • Oversize
    No
  • Thread Direction
    Right Hand
  • Thread Size
    M7x1.00 mm
  • Through Coolant
    NonThrough Coolant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought