Motion
62778170

ACCUPRO
62778170

0.03", 3/8" LOC, 1/8" Shank Diam, 2-1/2" OAL, 3 Flute, Solid Carbide Square End Mill Single End, AlTiN Finish, Spiral Flute, 30° Helix, Centercutting, Right Hand Cut, Right Hand Flute, Series Miniature
Mi Item #11751037
MFR #62778170
Price$158.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ACCUPRO
62778170

0.03", 3/8" LOC, 1/8" Shank Diam, 2-1/2" OAL, 3 Flute, Solid Carbide Square End Mill Single End, AlTiN Finish, Spiral Flute, 30° Helix, Centercutting, Right Hand Cut, Right Hand Flute, Series Miniature
Mi Item #11751037
MFR #62778170

Mfr description
62778170 0.03", 3/8" LOC, 1/8" SHANK
  • Aluminum titanium nitride (AlTiN) is one of the most abrasive resistant and hardest coatings. It is commonly used for machining aircraft and aerospace material, nickel alloys, stainless steel, titanium, cast iron and carbon steel.
  • Center Cutting tools have one or more cutting edges at the tip and are used in a variety of applications including plunging, drilling or ramping.
  • Solid carbide provides better rigidity than high speed steel. It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$158.63/each

Specifications

Dimensions

  • Helix Angle
    30
  • Length of Cut  
    0.3750 in
  • Mill Diameter  
    0.0300 in
  • Overall Length
    3-7/16 in
  • Shank Diameter  
    1/8 in

Details

  • Center Cutting
    Center Cutting
  • Chipbreaker
    No
  • Coating
    AlTiN
  • Cutting Direction
    Right Hand
  • Extended Reach
    No
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    Solid Carbide
  • Material Grade
    Micrograin
  • Number Of Flutes  
    3
  • Series List
    Miniature
  • Shank Diameter Tolerance
    -0.0001/-0.0003 in
  • Single Or Double End  
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)