Motion
62786900

ACCUPRO
62786900

1/4", 1-1/2" LOC, 1/4" Shank Diam, 4" OAL, 3 Flute, Solid Carbide Square End Mill Single End, AlTiN Finish, Spiral Flute, 30° Helix, Centercutting, Right Hand Cut, Right Hand Flute, Series Miniature
MI ITEM #11751038
MFR #62786900
List Price$119.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ACCUPRO
62786900

1/4", 1-1/2" LOC, 1/4" Shank Diam, 4" OAL, 3 Flute, Solid Carbide Square End Mill Single End, AlTiN Finish, Spiral Flute, 30° Helix, Centercutting, Right Hand Cut, Right Hand Flute, Series Miniature
MI ITEM #11751038
MFR #62786900

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$119.45/each for your price

Overview

Mfr description
62786900 1/4", 1-1/2" LOC, 1/4" SHANK
  • Aluminum titanium nitride (AlTiN) is one of the most abrasive resistant and hardest coatings. It is commonly used for machining aircraft and aerospace material, nickel alloys, stainless steel, titanium, cast iron and carbon steel.
  • Center Cutting tools have one or more cutting edges at the tip and are used in a variety of applications including plunging, drilling or ramping.
  • Solid carbide provides better rigidity than high speed steel. It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
  • Spiral flutes are constructed of a high flute angle to remove chips more easily.

Specifications

  • Mill Diameter
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Extended Reach
    Yes
  • Helix Angle
    30
  • Reach Length
    2 in
  • Overall Length
    3-5/16 in
  • Material Grade
    Micrograin
  • Center Cutting
    Center Cutting
  • Chipbreaker
    No
  • Coating
    AlTiN
  • Cutting Direction
    Right Hand
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    Solid Carbide
  • Neck Length
    2.000 in
  • Series List
    Miniature
  • Shank Diameter Tolerance
    -0.0001/-0.0003 in
  • Variable Helix
    No
  • Variable Index
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought