Motion
63673461 63673461 1/2"CAP 5/8" SS PRE.KE

ACCUPRO
63673461 63673461 1/2"CAP 5/8" SS PRE.KE

1/32 to 1/2" Capacity, Integral Shank Drill Chuck;Keyless, Straight Shank, 1.89" Sleeve Diam, 3.15" Open Length
Mi Item #11751041
MFR #63673461 63673461 1/2"CAP 5/8" SS PRE.KE
Price$633.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ACCUPRO
63673461 63673461 1/2"CAP 5/8" SS PRE.KE

1/32 to 1/2" Capacity, Integral Shank Drill Chuck;Keyless, Straight Shank, 1.89" Sleeve Diam, 3.15" Open Length
Mi Item #11751041
MFR #63673461 63673461 1/2"CAP 5/8" SS PRE.KE

Mfr description
63673461 63673461 1/2"CAP 5/8" SS PRE.KE
  • Ball bearings are designed to reduce friction in the tightening mechanism and provide a better grip on the drill. They are used for heavy-duty machining and require a key for tightening or loosening.
  • Integral shank drill chucks are designed with the arbor (shank) built into the drill chuck, providing greater rigidity and concentricity than a press-fit tapered mount.
  • Keyless chucks are engineered to quickly loosen and tighten a tool on the chuck collar of the drill, either by manual operation or when torque is applied. Rotating the chuck collar in a counterclockwise direction will loosen the tool.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$633.10/each

Specifications

Dimensions

  • Closed Length
    3.6220 in
  • Open Length
    3.1500 in
  • Shank Diameter
    5/8 in
  • Sleeve Diameter
    1.8900 in

Details

  • Key Style
    Keyless
  • Material
    Steel
  • Max Drill Chuck Capacity
    1/2 in
  • Max Rpm
    10,000 rpm
  • Min Drill Chuck Capacity
    1/32 in
  • Mount Type
    Integral Shank
  • Shank Type
    Straight Shank
  • TIR
    0.0016 in
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)