Motion
65249872

ACCUPRO
65249872

1/4", 1-1/4" LOC, 1/4" Shank Diam, 3" OAL, 3 Flute, Solid Carbide Square End Mill Single End, ZrN Finish, Spiral Flute, 37° Helix, Centercutting, Right Hand Cut, Right Hand Flute
Mi Item #11751044
MFR #65249872
Price$132.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ACCUPRO
65249872

1/4", 1-1/4" LOC, 1/4" Shank Diam, 3" OAL, 3 Flute, Solid Carbide Square End Mill Single End, ZrN Finish, Spiral Flute, 37° Helix, Centercutting, Right Hand Cut, Right Hand Flute
Mi Item #11751044
MFR #65249872

Mfr description
65249872 1/4", 1-1/4" LOC, 1/4" SHANK
  • Center Cutting tools have one or more cutting edges at the tip and are used in a variety of applications including plunging, drilling or ramping.
  • Solid carbide provides better rigidity than high speed steel. It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
  • Spiral flutes are constructed of a high flute angle to remove chips more easily.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$132.93/each

Specifications

Dimensions

  • Helix Angle
    37
  • Length of Cut  
    1.2500 in
  • Mill Diameter  
    0.2500 in
  • Overall Length
    4-1/4 in
  • Shank Diameter  
    1/4 in

Details

  • Center Cutting
    Center Cutting
  • Chipbreaker
    No
  • Coating
    ZrN
  • Cutting Direction
    Right Hand
  • Extended Reach
    No
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    Solid Carbide
  • Material Grade
    Micrograin
  • Number Of Flutes  
    3
  • Shank Diameter Tolerance
    +0.0001/-0.0004 in
  • Single Or Double End  
    Single
  • Variable Helix
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)