5/16", 13/16" LOC, 5/16" Shank Diam, 2-1/2" OAL, 4 Flute, Solid Carbide Square End Mill Single End, AlTiN Finish, Spiral Flute, Variable Helix, Centercutting, Right Hand Cut, Right Hand Flute
5/16", 13/16" LOC, 5/16" Shank Diam, 2-1/2" OAL, 4 Flute, Solid Carbide Square End Mill Single End, AlTiN Finish, Spiral Flute, Variable Helix, Centercutting, Right Hand Cut, Right Hand Flute
MI ITEM #11751046
MFR #65848459
Slide 1 of 1
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16", 13/16" LOC, 5/16" Shank Diam, 2-1/2" OAL, 4 Flute, Solid Carbide Square End Mill Single End, AlTiN Finish, Spiral Flute, Variable Helix, Centercutting, Right Hand Cut, Right Hand Flute
MI ITEM #11751046
MFR #65848459
Availability:
In stock
List Price
$87.55
/each
for your price
List Price
$87.55
/each
for your price
Shipping
Shipping
Overview
Mfr Description
65848459 5/16", 13/16" LOC, 5/16" SHANK
Aluminum titanium nitride (AlTiN) is one of the most abrasive resistant and hardest coatings. It is commonly used for machining aircraft and aerospace material, nickel alloys, stainless steel, titanium, cast iron and carbon steel.
Center Cutting tools have one or more cutting edges at the tip and are used in a variety of applications including plunging, drilling or ramping.
Solid carbide provides better rigidity than high speed steel. It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
Spiral flutes are constructed of a high flute angle to remove chips more easily.
Specifications
Center Cutting
Center Cutting, Center Cutting
Chipbreaker
No
Coating
AlTiN
Cutting Direction
Right Hand
Extended Reach
No
Flute Direction
Right Hand
Flute Type
Spiral
Helix Angle
Variable, Variable
Length Type
Regular, Regular
Length of Cut
0.8125 in, 0.8125 in
Material
Solid Carbide
Material Grade
Micrograin
Maximum Helix Angle
60 °
Mill Diameter
0.3125 in, 0.3125 in
Minimum Helix Angle
35 °
Number of Flutes
4, 4
Overall Length
4-1/2 in
Shank Diameter
5/16 in, 5/16 in
Shank Diameter Tolerance
+0.0001/-0.0004 in
Single or Double End
Single, Single
Variable Helix
Yes
Help us improve this product
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data