Motion
67940296

ACCUPRO
67940296

3/8" Diam, 5/8" LOC, 4 Flute Solid Carbide Roughing & Finishing Square End Mill Uncoated, 2" OAL, 3/8" Shank Diam, Straight Shank, 40° Helix, Centercutting, Stub Length
MI ITEM #11751048
MFR #67940296
List Price$117.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ACCUPRO
67940296

3/8" Diam, 5/8" LOC, 4 Flute Solid Carbide Roughing & Finishing Square End Mill Uncoated, 2" OAL, 3/8" Shank Diam, Straight Shank, 40° Helix, Centercutting, Stub Length
MI ITEM #11751048
MFR #67940296

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$117.33/each for your price

Overview

Mfr description
67940296 3/8" DIA, 5/8" LOC, 4 FL SOLID
  • Center Cutting tools have one or more cutting edges at the tip and are used in a variety of applications including plunging, drilling or ramping
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat resistant and used for high-speed applications on cast iron, nonferrous materials, plastic and other tough-to-machine materials
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are used at reduced speeds for general applications on nonferrous metals.

Specifications

  • Mill Diameter
    3/8 in
  • Finish Coating
    Uncoated
  • Length of Cut
    5/8 in
  • Number Of Flutes
    4
  • Shank Diameter
    3/8 in
  • Center Cutting
    Center Cutting
  • Helix Angle
    40
  • Overall Length
    2 in
  • Shank Type
    Straight Shank
  • Length Type
    Stub
  • Material Grade
    Micrograin
  • Chipbreaker
    Yes
  • Cutting Direction
    Right Hand
  • End Type
    Square
  • Extended Reach
    NonExtendedReach
  • Flute Direction
    Right Hand
  • Material
    Solid Carbide
  • Single Or Double End
    Single

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought