Motion
70212683

ACCUPRO
70212683

3/4", 2-1/4" LOC, 3/4" Shank Diam, 5" OAL, 4 Flute, Solid Carbide Square End Mill Single End, nACRo Finish, Spiral Flute, 40° Helix, Centercutting, Right Hand Cut, Right Hand Flute
Mi Item #11751050
MFR #70212683
Price$687.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ACCUPRO
70212683

3/4", 2-1/4" LOC, 3/4" Shank Diam, 5" OAL, 4 Flute, Solid Carbide Square End Mill Single End, nACRo Finish, Spiral Flute, 40° Helix, Centercutting, Right Hand Cut, Right Hand Flute
Mi Item #11751050
MFR #70212683

Mfr description
70212683 3/4", 2-1/4" LOC, 3/4" SHANK
  • Center Cutting tools have one or more cutting edges at the tip and are used in a variety of applications including plunging, drilling or ramping.
  • Solid carbide provides better rigidity than high speed steel. It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
  • Spiral flutes are constructed of a high flute angle to remove chips more easily.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$687.65/each

Specifications

Dimensions

  • Helix Angle
    40
  • Length of Cut  
    2.2500 in
  • Mill Diameter  
    0.7500 in
  • Overall Length
    4 in
  • Shank Diameter  
    3/4 in

Details

  • Center Cutting
    Center Cutting
  • Chipbreaker
    No
  • Coating
    nACRo
  • Cutting Direction
    Right Hand
  • Extended Reach
    No
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    Solid Carbide
  • Material Grade
    Micrograin
  • Number Of Flutes  
    4
  • Shank Diameter Tolerance
    -0.0001/-0.0004 in
  • Single Or Double End  
    Single
  • Variable Helix
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)