Motion
72480825 72480825 ER25 5MM/- 0.1MM ACCUP

ACCUPRO
72480825 72480825 ER25 5MM/- 0.1MM ACCUP

5mm ER25 ER Coolant Collet;
Mi Item #11751052
MFR #72480825 72480825 ER25 5MM/- 0.1MM ACCUP
Price$85.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ACCUPRO
72480825 72480825 ER25 5MM/- 0.1MM ACCUP

5mm ER25 ER Coolant Collet;
Mi Item #11751052
MFR #72480825 72480825 ER25 5MM/- 0.1MM ACCUP

Mfr description
72480825 72480825 ER25 5MM/- 0.1MM ACCUP
  • ER coolant collets for holding cylindrical shank tools without flats on toolholder sytems with coolant through capabilities. These collets have coolant inducing features that direct coolant flow.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$85.43/each

Specifications

Dimensions

  • Size Range
    5.00 mm

Details

  • Collet Series
    ER25
  • Maximum Collet Capacity
    0.0312 in
  • Minimum Collet Capacity
    0.0115 in
  • PSC Code
    5136
  • PSI
    1,000 psi
  • Type
    ER Coolant Collet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)