Motion
75632836

ACCUPRO
75632836

1" Diam, Coarse Pitch, 2" LOC, 5 Flute Powdered Metal Corner Chamfer Roughing End Mill TiAlN Finish, 4-1/4" OAL, 3/4" Shank Diam, Single End, Centercutting, 30° Helix
MI ITEM #11751056
MFR #75632836
List Price$178.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ACCUPRO
75632836

1" Diam, Coarse Pitch, 2" LOC, 5 Flute Powdered Metal Corner Chamfer Roughing End Mill TiAlN Finish, 4-1/4" OAL, 3/4" Shank Diam, Single End, Centercutting, 30° Helix
MI ITEM #11751056
MFR #75632836

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$178.50/each for your price

Overview

Mfr description
75632836 1" DIA, COARSE PITCH, 2" LOC, 5
  • Powdered Metal (PM) is tougher and more cost effective than solid carbide
  • It is commonly used on highly abrasive materials including high silicon aluminums
  • Titanium Aluminum Nitride (TiAlN) has a higher hardness and oxidation temperature versus TiN and TiCN
  • As a result, it is particularly advantageous for higher speed operations in a variety of steel machining applications.

Specifications

  • Mill Diameter
    1 in
  • Finish Coating
    TiAlN
  • Length of Cut
    2 in
  • Number Of Flutes
    5
  • Shank Diameter
    3/4 in
  • Center Cutting
    Center Cutting
  • Pitch
    Coarse
  • Helix Angle
    30.00
  • Overall Length
    4-1/4 in
  • Extended Reach
    No
  • Material Grade
    ASP-52
  • Cutting Direction
    Right Hand
  • End Type
    Corner Chamfer
  • Flute Direction
    Right Hand
  • Material
    Powdered Metal
  • Single Or Double End
    Single

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought