Motion
76421064

ACCUPRO
76421064

0.23" Min Bore Diam, 1-1/4" Max Bore Depth, 5/16 Shank Diam, Boring Bar Right Hand Cut, Solid Carbide, TiN Finish
Mi Item #11751060
MFR #76421064
Price$109.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ACCUPRO
76421064

0.23" Min Bore Diam, 1-1/4" Max Bore Depth, 5/16 Shank Diam, Boring Bar Right Hand Cut, Solid Carbide, TiN Finish
Mi Item #11751060
MFR #76421064

Mfr description
76421064 76421064 .23X1.25X5/16X2-1/2TIN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$109.73/each

Specifications

Dimensions

  • Maximum Bore Depth
    1.2500 in
  • Min Bore Diameter
    0.2300 in
  • Overall Length
    2-1/2 in
  • Shank Diameter
    5/16 in

Details

  • Boring Bar Type
    Boring
  • Cutting Direction
    Right Hand
  • Finish Coating
    TiN
  • Material
    Solid Carbide
  • Material Grade
    Micrograin
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)