Motion
76491430

ACCUPRO
76491430

1" Diam 4 Flute Single End Solid Carbide 1/8" Corner Radius End Mill, Uncoated, 6" OAL, 3" LOC, 1" Shank Diam, 40° Helix, RH Cut, RH Flute, Centercutting
MI ITEM #11751061
MFR #76491430
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ACCUPRO
76491430

1" Diam 4 Flute Single End Solid Carbide 1/8" Corner Radius End Mill, Uncoated, 6" OAL, 3" LOC, 1" Shank Diam, 40° Helix, RH Cut, RH Flute, Centercutting
MI ITEM #11751061
MFR #76491430

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
76491430 1" DIAM 4 FLUTE SOLID CARBIDE
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on nonferrous metals.

Specifications

  • Mill Diameter
  • Finish Coating
    Uncoated
  • Corner Radius
  • Corner Radius Tolerance
    +/-0.0015 in
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Center Cutting
    Yes
  • Extended Reach
    No
  • Helix Angle
    40.00
  • Overall Length
    6 in
  • Length Type
    Extra Long
  • Material Grade
    Micrograin
  • Cutting Direction
    Right Hand
  • End Type
    Corner Radius
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    Solid Carbide
  • Shank Diameter Tolerance
    -0.0001/-0.0004 in
  • Single Or Double End
    Single
  • Variable Index
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought