Motion
78088861

ACCUPRO
78088861

1/4", 1" LOC, 1/4" Shank Diam, 2-1/2" OAL, 2 Flute, Solid Carbide Square End Mill Single End, ZrN Finish, Spiral Flute, 45° Helix, Centercutting, Right Hand Cut, Right Hand Flute
MI ITEM #11751063
MFR #78088861
List Price$86.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ACCUPRO
78088861

1/4", 1" LOC, 1/4" Shank Diam, 2-1/2" OAL, 2 Flute, Solid Carbide Square End Mill Single End, ZrN Finish, Spiral Flute, 45° Helix, Centercutting, Right Hand Cut, Right Hand Flute
MI ITEM #11751063
MFR #78088861

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$86.65/each for your price

Overview

Mfr description
78088861 1/4", 1" LOC, 1/4" SHANK DIA,
  • Center Cutting tools have one or more cutting edges at the tip and are used in a variety of applications including plunging, drilling or ramping.
  • Solid carbide provides better rigidity than high speed steel. It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
  • Spiral flutes are constructed of a high flute angle to remove chips more easily.
  • Zirconium nitride (ZrN) is similar to TiN, but has a higher oxidation temperature. It is commonly used on non-ferrous materials including aluminum, brass, copper and titanium.

Specifications

  • Mill Diameter
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Extended Reach
    No
  • Helix Angle
    45
  • Overall Length
    4-1/8 in
  • Material Grade
    Micrograin
  • Center Cutting
    Center Cutting
  • Chipbreaker
    No
  • Coating
    ZrN
  • Cutting Direction
    Right Hand
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    Solid Carbide
  • Shank Diameter Tolerance
    +0.0001/-0.0004 in
  • Variable Helix
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought