Motion
80263791 80263791 3/16-2.50" CT40 END MI

ACCUPRO
80263791 80263791 3/16-2.50" CT40 END MI

CAT40 Taper Shank 3/16" Hole End Mill Holder/Adapter;3/4" Nose Diam, 2-1/2" Projection, 5/8-11 Drawbar, Through-Spindle & DIN Flange Coolant
MI ITEM #11751065
MFR #80263791 80263791 3/16-2.50" CT40 END MI
List Price$254.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ACCUPRO
80263791 80263791 3/16-2.50" CT40 END MI

CAT40 Taper Shank 3/16" Hole End Mill Holder/Adapter;3/4" Nose Diam, 2-1/2" Projection, 5/8-11 Drawbar, Through-Spindle & DIN Flange Coolant
MI ITEM #11751065
MFR #80263791 80263791 3/16-2.50" CT40 END MI

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$254.30/each for your price

Overview

Mfr description
80263791 80263791 3/16-2.50" CT40 END MI

Specifications

  • Balanced to RPM
    30,000
  • Coolant Type
    Through-Spindle & DIN Flange
  • Drawbar Thread Size
    5/8-11 in
  • Hole Diameter
    3/16 in
  • Nose Diameter
    3/4 in
  • Projection
    2.5000 in
  • Shank Type
    Taper Shank
  • Taper Size
    CAT40
  • Through Coolant
    Yes
  • TIR
    0.0002 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text