Motion
80401110

ACCUPRO
80401110

1 x 1" Shank, Square Nose Single Point Tool Bit, C-16, Grade Micrograin
MI ITEM #11751067
MFR #80401110
List Price$88.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ACCUPRO
80401110

1 x 1" Shank, Square Nose Single Point Tool Bit, C-16, Grade Micrograin
MI ITEM #11751067
MFR #80401110

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$88.43/each for your price

Overview

Mfr description
80401110 1 X 1" SHANK, SQUARE NOSE
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
  • It is commonly used in high performance applications

Specifications

  • Cutting Application
    Chamfering; Facing; Forming; Turning
  • Cutting Direction
    Neutral
  • Industry Standard Number
    C-16
  • Overall Length
    6 in
  • Shank Height
    1 in
  • Shank Width
    1 in
  • Tip Material
    Carbide
  • Tip Material Grade
    Micrograin
  • Tool Bit Style Code
    C
  • Tool Bit Type
    Square Nose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought