1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ACCUPRO
82318734 82318734 DA200 5/16 ACCUPRO COL
5/16" DA200 DA Collet;1.193" OAL, 0.539" Overall Diam
MI ITEM #
11751068
MFR #
82318734 82318734 DA200 5/16 ACCUPRO COL
Price
$31.08
/each
Qty
Add to Cart
Previous Page
Home
ACCUPRO 82318734 82318734 DA200 5/16 ACCUPRO COL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ACCUPRO
82318734 82318734 DA200 5/16 ACCUPRO COL
5/16" DA200 DA Collet;1.193" OAL, 0.539" Overall Diam
MI ITEM #
11751068
MFR #
82318734 82318734 DA200 5/16 ACCUPRO COL
Mfr description
82318734 82318734 DA200 5/16 ACCUPRO COL
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$31
.08
/each
Add to Cart
Specifications
Dimensions
Overall Diameter
0.5390 in
Overall Length
1.1930 in
Size
0.3125 in
Details
Collet Series
DA200
PSC Code
5136
Type
DA Collet
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items