Motion
84412089

ACCUPRO
84412089

2-1/2 Inch Long, 1/8 Inch Radius, Right Hand, Concave, RAD Style Radius Cutting Tool Bit 3/8 Inch Long Tip, 3/32 Inch Thick, 3/8 Inch Shank Square, Carbide Tip
Mi Item #11751069
MFR #84412089
Price$112.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ACCUPRO
84412089

2-1/2 Inch Long, 1/8 Inch Radius, Right Hand, Concave, RAD Style Radius Cutting Tool Bit 3/8 Inch Long Tip, 3/32 Inch Thick, 3/8 Inch Shank Square, Carbide Tip
Mi Item #11751069
MFR #84412089

Mfr description
84412089 2-1/2 INCH LONG, 1/8 INCH
  • Concave radius tool bits are used to produce convex half circles on the surface of the workpiece
  • RAD indicates that the tool cuts a concave radius in a right handed direction.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$112.90/each

Specifications

Dimensions

  • Overall Length
    2-1/2 in
  • Radius
    1/8 in
  • Shank Square Size
    3/8 in
  • Tip Length
    3/8 in
  • Tip Thickness
    3/32 in

Details

  • Convex Or Concave Bit
    Concave
  • Cutting Direction
    Right Hand
  • Tip Material
    Carbide
  • Tool Bit Style Code
    RAD
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)