Specifications
Dimensions
- Overall Length4-1/2 in
- Radius15/32 in
- Shank Square Size3/4 in
- Tip Length3/4 in
- Tip Thickness3/16 in
Details
- Convex Or Concave BitConcave
- Cutting DirectionRight Hand
- Tip MaterialCarbide
- Tool Bit Style CodeRAD
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)