Motion
84412329

ACCUPRO
84412329

4-1/2 Inch Long, 1/2 Inch Radius, Right Hand, Concave, RAD Style Radius Cutting Tool Bit 3/4 Inch Long Tip, 3/16 Inch Thick, 3/4 Inch Shank Square, Carbide Tip
MI ITEM #11751071
MFR #84412329
List Price$118.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ACCUPRO
84412329

4-1/2 Inch Long, 1/2 Inch Radius, Right Hand, Concave, RAD Style Radius Cutting Tool Bit 3/4 Inch Long Tip, 3/16 Inch Thick, 3/4 Inch Shank Square, Carbide Tip
MI ITEM #11751071
MFR #84412329

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$118.10/each for your price

Overview

Mfr description
84412329 4-1/2 INCH LONG, 1/2 INCH
  • Concave radius tool bits are used to produce convex half circles on the surface of the workpiece
  • RAD indicates that the tool cuts a concave radius in a right handed direction.

Specifications

  • Convex Or Concave Bit
    Concave
  • Cutting Direction
    Right Hand
  • Overall Length
    4-1/2 in
  • Radius
    1/2 in
  • Shank Square Size
    3/4 in
  • Tip Length
    3/4 in
  • Tip Material
    Carbide
  • Tip Thickness
    3/16 in
  • Tool Bit Style Code
    RAD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text