Motion
86769734

ACCUPRO
86769734

1/4" Diam 4 Flute Single End Solid Carbide 0.03" Corner Radius End Mill, Uncoated, 2-1/2" OAL, 3/4" LOC, 1/4" Shank Diam, 40° Helix, RH Cut, RH Flute, Centercutting
MI ITEM #11751072
MFR #86769734
Price$54.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ACCUPRO
86769734

1/4" Diam 4 Flute Single End Solid Carbide 0.03" Corner Radius End Mill, Uncoated, 2-1/2" OAL, 3/4" LOC, 1/4" Shank Diam, 40° Helix, RH Cut, RH Flute, Centercutting
MI ITEM #11751072
MFR #86769734

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$54.45/each

Specifications

Dimensions

  • Corner Radius  
    0.0300 in
  • Helix Angle
    40.00
  • Length of Cut  
    0.7500 in
  • Mill Diameter  
    0.2500 in
  • Overall Length
    2-1/2 in
  • Shank Diameter  
    1/4 in

Details

  • Center Cutting
    Yes
  • Corner Radius Tolerance
    +/-0.0015 in
  • Cutting Direction
    Right Hand
  • End Type
    Corner Radius
  • Extended Reach
    No
  • Finish Coating
    Uncoated
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    Solid Carbide
  • Material Grade
    Micrograin
  • Number Of Flutes  
    4
  • Shank Diameter Tolerance
    -0.0001/-0.0004 in
  • Single Or Double End
    Single
  • Variable Index
    No

Overview

Mfr description
86769734 1/4" DIAM 4 FLUTE SOLID CARBIDE
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on nonferrous metals.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought