Motion
86800125

ACCUPRO
86800125

1/2" Diam 4 Flute Single End Solid Carbide 0.015" Corner Radius End Mill, Uncoated, 3" OAL, 1" LOC, 1/2" Shank Diam, 40° Helix, RH Cut, RH Flute, Centercutting
Mi Item #11751073
MFR #86800125
Price$160.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ACCUPRO
86800125

1/2" Diam 4 Flute Single End Solid Carbide 0.015" Corner Radius End Mill, Uncoated, 3" OAL, 1" LOC, 1/2" Shank Diam, 40° Helix, RH Cut, RH Flute, Centercutting
Mi Item #11751073
MFR #86800125

Mfr description
86800125 1/2" DIAM 4 FLUTE SOLID CARBIDE
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials
  • Uncoated tools do not feature supportive treatments on the cutting edge
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$160.23/each

Specifications

Dimensions

  • Corner Radius  
    0.0150 in
  • Helix Angle
    40.00
  • Length of Cut  
    1.0000 in
  • Mill Diameter  
    0.5000 in
  • Overall Length
    3 in
  • Shank Diameter  
    1/2 in

Details

  • Center Cutting
    Yes
  • Corner Radius Tolerance
    +/-0.0015 in
  • Cutting Direction
    Right Hand
  • End Type
    Corner Radius
  • Extended Reach
    No
  • Finish Coating
    Uncoated
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    Solid Carbide
  • Material Grade
    Micrograin
  • Number Of Flutes  
    4
  • Shank Diameter Tolerance
    -0.0001/-0.0004 in
  • Single Or Double End
    Single
  • Variable Index
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)