Motion
87658928

ACCUPRO
87658928

3/8" Diam 4 Flute Single End Solid Carbide 0.03" Corner Radius End Mill, AlTiN, 4" OAL, 1" LOC, 3/8" Shank Diam, 37° Helix, RH Cut, RH Flute, Centercutting
MI ITEM #11751077
MFR #87658928
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ACCUPRO
87658928

3/8" Diam 4 Flute Single End Solid Carbide 0.03" Corner Radius End Mill, AlTiN, 4" OAL, 1" LOC, 3/8" Shank Diam, 37° Helix, RH Cut, RH Flute, Centercutting
MI ITEM #11751077
MFR #87658928

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
87658928 3/8" DIAM 4 FLUTE SOLID CARBIDE
  • Aluminum titanium nitride (AlTiN) is one of the most abrasive-resistant and hardest of the coatings
  • It is commonly used for machining aircraft and aerospace material, nickel alloys, stainless steel, titanium, cast iron and carbon steel
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Mill Diameter
  • Finish Coating
    AlTiN
  • Corner Radius
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Center Cutting
    Yes
  • Extended Reach
    No
  • Helix Angle
    37.00
  • Overall Length
    4 in
  • Length Type
    Long
  • Material Grade
    Micrograin
  • Cutting Direction
    Right Hand
  • End Type
    Corner Radius
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    Solid Carbide
  • Shank Diameter Tolerance
    +0.0001/-0. 0004 in
  • Single Or Double End
    Single
  • Variable Helix
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought