Motion
87810834

ACCUPRO
87810834

3/4" Diam 4 Flute Single End Solid Carbide 0.06" Corner Radius End Mill, AlTiN, 4" OAL, 1-1/2" LOC, 3/4" Shank Diam, 40° Helix, RH Cut, RH Flute, Centercutting
MI ITEM #11751080
MFR #87810834
Price$443.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ACCUPRO
87810834

3/4" Diam 4 Flute Single End Solid Carbide 0.06" Corner Radius End Mill, AlTiN, 4" OAL, 1-1/2" LOC, 3/4" Shank Diam, 40° Helix, RH Cut, RH Flute, Centercutting
MI ITEM #11751080
MFR #87810834

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$443.40/each

Specifications

Dimensions

  • Corner Radius  
    0.0600 in
  • Helix Angle
    40.00
  • Length of Cut  
    1.5000 in
  • Mill Diameter  
    0.7500 in
  • Overall Length
    4 in
  • Shank Diameter  
    3/4 in

Details

  • Center Cutting
    Yes
  • Corner Radius Tolerance
    +/-0.0015 in
  • Cutting Direction
    Right Hand
  • End Type
    Corner Radius
  • Extended Reach
    No
  • Finish Coating
    AlTiN
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    Solid Carbide
  • Material Grade
    Micrograin
  • Number Of Flutes  
    4
  • Shank Diameter Tolerance
    -0.0001/-0.0004 in
  • Single Or Double End
    Single
  • Variable Index
    No

Overview

Mfr description
87810834 3/4" DIAM 4 FLUTE SOLID CARBIDE
  • Aluminum titanium nitride (AlTiN) is one of the most abrasive-resistant and hardest of the coatings
  • It is commonly used for machining aircraft and aerospace material, nickel alloys, stainless steel, titanium, cast iron and carbon steel
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought