Motion
87829453

ACCUPRO
87829453

5/8", 2" LOC, 5/8" Shank Diam, 6" OAL, 4 Flute, Solid Carbide Square End Mill Single End, Uncoated, Spiral Flute, 40° Helix, Centercutting, Right Hand Cut, Right Hand Flute
MI ITEM #11751084
MFR #87829453
List Price$296.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ACCUPRO
87829453

5/8", 2" LOC, 5/8" Shank Diam, 6" OAL, 4 Flute, Solid Carbide Square End Mill Single End, Uncoated, Spiral Flute, 40° Helix, Centercutting, Right Hand Cut, Right Hand Flute
MI ITEM #11751084
MFR #87829453

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$296.00/each for your price

Overview

Mfr description
87829453 5/8", 2" LOC, 5/8" SHANK DIA,
  • Center Cutting tools have one or more cutting edges at the tip and are used in a variety of applications including plunging, drilling or ramping.
  • Solid carbide provides better rigidity than high speed steel. It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
  • Spiral flutes are constructed of a high flute angle to remove chips more easily.
  • Uncoated tools do not feature supportive treatments on the cutting edge. They are are used at reduced speeds for general applications on nonferrous metals.

Specifications

  • Mill Diameter
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Extended Reach
    No
  • Helix Angle
    40
  • Overall Length
    6
  • Length Type
    Long
  • Material Grade
    Micrograin
  • Center Cutting
    Center Cutting
  • Chipbreaker
    No
  • Coating
    Uncoated
  • Cutting Direction
    Right Hand
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    Solid Carbide
  • Shank Diameter Tolerance
    -0.0001/-0.0004 in
  • Variable Helix
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text