Motion
87829461

ACCUPRO
87829461

3/4", 2" LOC, 3/4" Shank Diam, 6" OAL, 4 Flute, Solid Carbide Square End Mill Single End, Uncoated, Spiral Flute, 40° Helix, Centercutting, Right Hand Cut, Right Hand Flute
MI ITEM #11751085
MFR #87829461
Price$527.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ACCUPRO
87829461

3/4", 2" LOC, 3/4" Shank Diam, 6" OAL, 4 Flute, Solid Carbide Square End Mill Single End, Uncoated, Spiral Flute, 40° Helix, Centercutting, Right Hand Cut, Right Hand Flute
MI ITEM #11751085
MFR #87829461

Mfr description
87829461 3/4", 2" LOC, 3/4" SHANK DIA,
  • Center Cutting tools have one or more cutting edges at the tip and are used in a variety of applications including plunging, drilling or ramping.
  • Solid carbide provides better rigidity than high speed steel. It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
  • Spiral flutes are constructed of a high flute angle to remove chips more easily.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$527.53/each

Specifications

Dimensions

  • Helix Angle
    40
  • Length of Cut  
    2.0000 in
  • Length Type
    Long
  • Mill Diameter  
    0.7500 in
  • Overall Length
    6
  • Shank Diameter  
    3/4 in

Details

  • Center Cutting
    Center Cutting
  • Chipbreaker
    No
  • Coating
    Uncoated
  • Cutting Direction
    Right Hand
  • Extended Reach
    No
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    Solid Carbide
  • Material Grade
    Micrograin
  • Number Of Flutes  
    4
  • Shank Diameter Tolerance
    -0.0001/-0.0004 in
  • Single Or Double End  
    Single
  • Variable Helix
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)