Motion
89698666

ACCUPRO
89698666

1/2" Body Diam, 90°, 3" OAL, Solid Carbide Spotting Drill, 2 Flutes, 1/2" Shank Diam, 1" Flute Length, Right Hand Cut
MI ITEM #11751088
MFR #89698666
Price$166.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ACCUPRO
89698666

1/2" Body Diam, 90°, 3" OAL, Solid Carbide Spotting Drill, 2 Flutes, 1/2" Shank Diam, 1" Flute Length, Right Hand Cut
MI ITEM #11751088
MFR #89698666

Mfr description
89698666 89698666 1/2" 90D ACCUPRO CARB
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • Solid carbide provides better rigidity than high speed steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$166.28/each

Specifications

Dimensions

  • Body Diameter
    1/2 in
  • Drill Point Angle
    90 °
  • Flute Length
    1 in
  • Overall Length
    3 in
  • Shank Diameter
    1/2

Details

  • Cutting Direction
    Right Hand
  • Drill Bit Grade
    High Performance
  • Insertable Cutter Head
    No
  • Number Of Flutes
    2
  • Tapered
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)