Motion
89698724

ACCUPRO
89698724

1/8" Body Diam, 60°, 2" OAL, Solid Carbide Spotting Drill, 2 Flutes, 1/8" Shank Diam, 5/8" Flute Length, Right Hand Cut
MI ITEM #11751089
MFR #89698724
Price$32.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ACCUPRO
89698724

1/8" Body Diam, 60°, 2" OAL, Solid Carbide Spotting Drill, 2 Flutes, 1/8" Shank Diam, 5/8" Flute Length, Right Hand Cut
MI ITEM #11751089
MFR #89698724

Mfr description
89698724 89698724 1/8" 60D ACCUPRO CARB
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • Solid carbide provides better rigidity than high speed steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.75/each

Specifications

Dimensions

  • Body Diameter
    1/8 in
  • Drill Point Angle
    60 °
  • Flute Length
    5/8 in
  • Overall Length
    2 in
  • Shank Diameter
    1/8

Details

  • Cutting Direction
    Right Hand
  • Drill Bit Grade
    High Performance
  • Insertable Cutter Head
    No
  • Number Of Flutes
    2
  • Tapered
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)