Motion
93031300

ACCUPRO
93031300

1/8, 3/16, 1/4, 5/16, 3/8 & 1/2", 4 Flute Square End Mill Set - Uncoated, Solid Carbide, Single End, 1/8, 3/16, 1/4, 5/16, 3/8 and 1/2" Shank Diam
Mi Item #11751093
MFR #93031300
Price$457.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ACCUPRO
93031300

1/8, 3/16, 1/4, 5/16, 3/8 & 1/2", 4 Flute Square End Mill Set - Uncoated, Solid Carbide, Single End, 1/8, 3/16, 1/4, 5/16, 3/8 and 1/2" Shank Diam
Mi Item #11751093
MFR #93031300

Mfr description
93031300 1/8, 3/16, 1/4, 5/16, 3/8 &
  • Solid carbide is used for high performace applications
  • It is extremely heat resistant and used on cast iron, non-ferrous metals and other tough to machine materials
  • Square ends are used for general milling applications including slotting, profiling and plunge cutting
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$457.88/each

Specifications

Dimensions

  • Largest Mill Diameter
    1/2 in
  • Mill Diameter
    1/8, 3/16, 1/4, 5/16, 3/8, 1/2 in
  • Shank Diameter
    1/8, 3/16, 1/4, 5/16, 3/8, 1/2 in
  • Smallest Mill Diameter
    1/8 in

Details

  • Also Includes
    Plastic Case
  • Center Cutting
    Non-Center Cutting
  • End Type
    Square
  • Finish Coating
    Uncoated
  • Material Grade
    Micrograin
  • Mill Material
    Solid Carbide
  • Number Of Flutes
    4
  • Number Of Pieces
    6
  • Roughing Type
    None
  • Single Or Double End
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)