Motion
93261915

ACCUPRO
93261915

3/8", 1" LOC, 3/8" Shank Diam, 2-1/2" OAL, 3 Flute, Solid Carbide Square End Mill Single End, AlTiN Finish, Spiral Flute, Centercutting, Right Hand Cut, Right Hand Flute
MI ITEM #11751094
MFR #93261915
List Price$130.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ACCUPRO
93261915

3/8", 1" LOC, 3/8" Shank Diam, 2-1/2" OAL, 3 Flute, Solid Carbide Square End Mill Single End, AlTiN Finish, Spiral Flute, Centercutting, Right Hand Cut, Right Hand Flute
MI ITEM #11751094
MFR #93261915

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$130.80/each for your price

Overview

Mfr description
93261915 3/8", 1" LOC, 3/8" SHANK DIA,
  • Aluminum titanium nitride (AlTiN) is one of the most abrasive resistant and hardest coatings. It is commonly used for machining aircraft and aerospace material, nickel alloys, stainless steel, titanium, cast iron and carbon steel.
  • Center Cutting tools have one or more cutting edges at the tip and are used in a variety of applications including plunging, drilling or ramping.
  • Solid carbide provides better rigidity than high speed steel. It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
  • Spiral flutes are constructed of a high flute angle to remove chips more easily.

Specifications

  • Mill Diameter
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Extended Reach
    No
  • Helix Angle
    Variable
  • Overall Length
    2-1/2
  • Length Type
    Regular
  • Material Grade
    Micrograin
  • Center Cutting
    Center Cutting
  • Chipbreaker
    No
  • Coating
    AlTiN
  • Cutting Direction
    Right Hand
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    Solid Carbide
  • Maximum Helix Angle
    60 °
  • Minimum Helix Angle
    35 °
  • Shank Diameter Tolerance
    +0.0001/-0.0004 in
  • Variable Helix
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought