Motion
01787084

ACCUPRO
01787084

1/8" Diam 1 Flute Solid Carbide 60° Conical Point Engraving Cutter - 1/8" Shank Diam, 1-1/2" OAL, 3/16" LOC, Uncoated
MI ITEM #11751095
MFR #01787084
List Price$29.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ACCUPRO
01787084

1/8" Diam 1 Flute Solid Carbide 60° Conical Point Engraving Cutter - 1/8" Shank Diam, 1-1/2" OAL, 3/16" LOC, Uncoated
MI ITEM #11751095
MFR #01787084

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$29.55/each for your price

Overview

Mfr description
01787084 1/8" DIAM 1 FLUTE SOLID CARBIDE
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on non-ferrous metals.

Specifications

  • Point Shape
    Conical
  • Shank Diameter
    1/8 in
  • Included Angle
    60
  • Overall Length
    1-1/2 in
  • Length of Cut
    3/16 in
  • Number Of Flutes
    1
  • Material
    Solid Carbide
  • Cutting Diameter
    1/8 in
  • Cutting Direction
    Right Hand
  • Finish Coating
    Uncoated
  • Material Grade
    Micrograin

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought