Motion
01787167

ACCUPRO
01787167

1/4" Diam 1 Flute Solid Carbide 60° Conical Point Engraving Cutter - 1/4" Shank Diam, 2" OAL, 3/8" LOC, Uncoated
Mi Item #11751096
MFR #01787167
Price$43.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ACCUPRO
01787167

1/4" Diam 1 Flute Solid Carbide 60° Conical Point Engraving Cutter - 1/4" Shank Diam, 2" OAL, 3/8" LOC, Uncoated
Mi Item #11751096
MFR #01787167

Mfr description
01787167 1/4" DIAM 1 FLUTE SOLID CARBIDE
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on non-ferrous metals.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.68/each

Specifications

Dimensions

  • Cutting Diameter
    1/4 in
  • Included Angle
    60
  • Length of Cut
    3/8 in
  • Overall Length
    2 in
  • Shank Diameter
    1/4 in

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Uncoated
  • Material
    Solid Carbide
  • Material Grade
    Micrograin
  • Number Of Flutes
    1
  • Point Shape
    Conical
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)