Motion
67330886
1/4" Diam, 1/4" Drill, 1" OAL, 2-1/4" Min Embedment Hammer Drive Concrete Anchor-Nylon, Zinc-Plated Finish, Mushroom Head
MI ITEM #11751099
MFR #67330886
List Price$0.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Diam, 1/4" Drill, 1" OAL, 2-1/4" Min Embedment Hammer Drive Concrete Anchor-Nylon, Zinc-Plated Finish, Mushroom Head
MI ITEM #11751099
MFR #67330886

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.20/each for your price

Overview

Mfr description
67330886 67330886 1/4X1 MUSHROOM HD NYLO
  • Hammer drive concrete anchors are tamperproof anchors used in concrete, block, brick and stone
  • They have an anchor body and a steel pin
  • The pin is hammered flush to the anchor head, which then expands the anchor body
  • Nylon is a lightweight, nonconductive material that is resistant to impact, wear and abrasion
  • It is ideal for electrical applications or where corrosion is a concern.

Specifications

  • Drill Size
    1/4 in
  • Diameter
    1/4 in
  • Material
    Nylon
  • Overall Length
    1 in
  • Finish Coating
    Zinc-Plated
  • Head Type
    Mushroom
  • Type
    Hammer Drive

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text