Motion
67330969
1/4" Diam, 1/4" Drill, 2" OAL, 3-1/2" Min Embedment Hammer Drive Concrete Anchor-Nylon, Zinc-Plated Finish, Mushroom Head
Mi Item #11751101
MFR #67330969
Price$0.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Diam, 1/4" Drill, 2" OAL, 3-1/2" Min Embedment Hammer Drive Concrete Anchor-Nylon, Zinc-Plated Finish, Mushroom Head
Mi Item #11751101
MFR #67330969

Mfr description
67330969 67330969 1/4X2 MUSHROOM HD NYLO
  • Hammer drive concrete anchors are tamperproof anchors used in concrete, block, brick and stone
  • They have an anchor body and a steel pin
  • The pin is hammered flush to the anchor head, which then expands the anchor body
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.33/each

Specifications

Dimensions

  • Diameter
    1/4 in
  • Drill Size
    1/4 in
  • Overall Length
    2 in

Details

  • Finish Coating
    Zinc-Plated
  • Head Type
    Mushroom
  • Material
    Nylon
  • Type
    Hammer Drive
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)