Motion
67331082
1/4" Diam, 1/4" Drill, 1-1/2" OAL, 1" Min Embedment Split-Drive Concrete Anchor-Steel, Zinc-Plated Finish, Flat Head
Mi Item #11751104
MFR #67331082
Price$0.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Diam, 1/4" Drill, 1-1/2" OAL, 1" Min Embedment Split-Drive Concrete Anchor-Steel, Zinc-Plated Finish, Flat Head
Mi Item #11751104
MFR #67331082

Mfr description
67331082 67331082 1/4 X 1 1/2 DRIVE ANCH
  • Split-drive concrete anchors are pre-expanded, tamperproof anchors used in concrete and stone
  • They are ideal for suspended ceiling and wood-to-concrete anchoring applications
  • Steel is strong and durable but less corrosion resistant than stainless steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.68/each

Specifications

Dimensions

  • Diameter
    1/4 in
  • Drill Size
    1/4 in
  • Minimum Embedment
    1-1/8 in
  • Overall Length
    1-1/2 in

Details

  • Finish Coating
    Zinc-Plated
  • Head Type
    Flat
  • Material
    Steel
  • Type
    Split-Drive
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)