Motion
67331488
3/16" Diam x 3" OAL, 3/16" Screw, Steel Toggle Bolt Drywall & Hollow Wall Anchor - 430 Lb Capacity, Use in Concrete/Masonry, Hollow Tile, Plaster, Wallboard
MI ITEM #11751114
MFR #67331488
List Price$0.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/16" Diam x 3" OAL, 3/16" Screw, Steel Toggle Bolt Drywall & Hollow Wall Anchor - 430 Lb Capacity, Use in Concrete/Masonry, Hollow Tile, Plaster, Wallboard
MI ITEM #11751114
MFR #67331488

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.63/each for your price

Overview

Mfr description
67331488 67331488 3/16 X 3 TOGGLE BOLT R
  • Toggle bolt anchors are used in hollow block, wallboard and plaster
  • They consist of a machine screw and spring wing toggle that folds back, inserts into a predrilled hole and opens on the other side.

Specifications

  • Diameter
    3/16 in
  • Load Capacity
    430 lbs
  • For Wall Material
    Concrete/Masonry, Hollow Tile, Plaster, Wallboard
  • Material
    Steel
  • Screw Size
    3/16 in
  • Finish Coating
    Zinc-Plated
  • Product Types
    Toggle Bolt
  • Length
    3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought