Motion
67331728
1/4" Diam x 5" OAL, 1/4" Screw, Steel Toggle Bolt Drywall & Hollow Wall Anchor - 830 Lb Capacity, Use in Concrete/Masonry, Hollow Tile, Plaster, Wallboard
Mi Item #11751120
MFR #67331728
Price$1.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Diam x 5" OAL, 1/4" Screw, Steel Toggle Bolt Drywall & Hollow Wall Anchor - 830 Lb Capacity, Use in Concrete/Masonry, Hollow Tile, Plaster, Wallboard
Mi Item #11751120
MFR #67331728

Mfr description
67331728 67331728 1/4 X 5 TOGGLE BOLT RO
  • Toggle bolt anchors are used in hollow block, wallboard and plaster
  • They consist of a machine screw and spring wing toggle that folds back, inserts into a predrilled hole and opens on the other side.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.08/each

Specifications

Dimensions

  • Diameter
    1/4 in
  • Length
    5 in
  • Screw Size
    1/4 in

Details

  • Finish Coating
    Zinc-Plated
  • For Wall Material
    Concrete/Masonry, Hollow Tile, Plaster, Wallboard
  • Load Capacity
    830 lbs
  • Material
    Steel
  • Product Types
    Toggle Bolt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)