1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
67331801
5/16" Diam x 3" OAL, 5/16" Screw, Steel Toggle Bolt Drywall & Hollow Wall Anchor - 1,070 Lb Capacity, Use in Concrete/Masonry, Hollow Tile, Plaster, Wallboard
MI ITEM #
11751122
MFR #
67331801
Price
$1.78
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 67331801
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
67331801
5/16" Diam x 3" OAL, 5/16" Screw, Steel Toggle Bolt Drywall & Hollow Wall Anchor - 1,070 Lb Capacity, Use in Concrete/Masonry, Hollow Tile, Plaster, Wallboard
MI ITEM #
11751122
MFR #
67331801
Mfr description
67331801 67331801 5/16 X 3 TOGGLE BOLT R
Toggle bolt anchors are used in hollow block, wallboard and plaster
They consist of a machine screw and spring wing toggle that folds back, inserts into a predrilled hole and opens on the other side.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$1
.78
/each
Add to Cart
Specifications
Dimensions
Diameter
5/16 in
Length
3 in
Screw Size
5/16 in
Details
Finish Coating
Zinc-Plated
For Wall Material
Concrete/Masonry, Hollow Tile, Plaster, Wallboard
Load Capacity
1070 lbs
Material
Steel
Product Types
Toggle Bolt
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items