Motion
67332361
1/8" Diam x 2" OAL, 1/8" Screw, Steel Toggle Bolt Drywall & Hollow Wall Anchor - 310 Lb Capacity, Use in Concrete/Masonry, Hollow Tile, Plaster, Wallboard
MI ITEM #11751136
MFR #67332361
Price$0.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8" Diam x 2" OAL, 1/8" Screw, Steel Toggle Bolt Drywall & Hollow Wall Anchor - 310 Lb Capacity, Use in Concrete/Masonry, Hollow Tile, Plaster, Wallboard
MI ITEM #11751136
MFR #67332361

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.50/each

Specifications

Dimensions

  • Diameter
    1/8 in
  • Length
    2 in
  • Screw Size
    1/8 in

Details

  • Finish Coating
    Zinc-Plated
  • For Wall Material
    Concrete/Masonry, Hollow Tile, Plaster, Wallboard
  • Load Capacity
    310 lbs
  • Material
    Steel
  • Product Types
    Toggle Bolt

Overview

Mfr description
67332361 67332361 1/8 X 2 TOGGLE BOLT MU
  • Toggle bolt anchors are used in hollow block, wallboard and plaster
  • They consist of a machine screw and spring wing toggle that folds back, inserts into a predrilled hole and opens on the other side.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought